Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Silicone, 1/4 in. W, 50 ft.
  • Zoro #: G0298350
  • Mfr #: ESP604241632-50
$147.49
  • Groove Depth: 3/8"
  • Max. Temp. (F): 450 Degrees
  • Overall Height: 1/2"
See full product details
This item ships free.

E. James #ESP604241632-50 Specifications

  • Zoro #: G0298350
  • Mfr #: ESP604241632-50
Groove Depth: 3/8" Max. Temp. (F): 450 Degrees
Overall Height: 1/2" Standards: ASTM D2000 GE
Groove Width: 1/16" Min. Temp. (F): -90
Style: F Length: 50 ft.
Item: Rubber Edging Backing Type: Non-Adhesive
Color: Red Overall Width: 1/4"
Material: Silicone Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Silicone, F, Groove Width 1/16 In., Groove Depth 3/8 In., Overall Width 1/4 In., Overall Height 1/2 In., Orange/Red, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -90, Max. Temp. (F) 450 Degrees , Standards ASTM D2000 GE

Reviews of E. James #ESP604241632-50