Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Silicone, 5/16 in. H, 50 ft.
  • Zoro #: G0298387
  • Mfr #: ESP308161620-50
$72.09
  • Standards: ASTM D2000 GE
  • Style: C
  • Groove Depth: 1/4"
See full product details
This item ships free.

E. James #ESP308161620-50 Specifications

  • Zoro #: G0298387
  • Mfr #: ESP308161620-50
Standards: ASTM D2000 GE Style: C
Groove Depth: 1/4" Item: Rubber Edging
Overall Height: 5/16" Groove Width: 1/8"
Backing Type: Non-Adhesive Length: 50 ft.
Overall Width: 1/4" Color: Red
Min. Temp. (F): -90 Max. Temp. (F): 450 Degrees
Material: Silicone Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Silicone, C, Groove Width 1/8 In., Groove Depth 1/4 In., Overall Width 1/4 In., Overall Height 5/16 In., Orange/Red, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -90, Max. Temp. (F) 450 Degrees , Standards ASTM D2000 GE

Reviews of E. James #ESP308161620-50