Rubber, Hypalon, 3/32"Thick, 24"x12", 60A

E. JAMES| Zoro #: G0770576| Mfr #: 330-3/32B

$24.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Durometer: 60A
Application: Chemical Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770576 Mfr #: 330-3/32B
Item: Rubber SheetDurometer: 60A
Application: Chemical ResistantMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 220
Tensile Strength (PSI): 1500Elongation: 350%
Length: 24"Thickness: 3/32"
Standards: ASTM D2000 CEWidth: 12"
Finish: SmoothType: High Grade
Color: BlackCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Chemical Resistant, High Grade, Hypalon Rubber, Thickness 3/32 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 CE

Reviews