Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A

E. JAMES| Zoro #: G0817923| Mfr #: 6040-1/16B

$5.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817923 Mfr #: 6040-1/16B
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 170
Length: 24"Durometer: 40A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1000
Thickness: 1/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -20
Color: BlackElongation: 350%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 40A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews