THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A

E. JAMES| Zoro #: G2310357| Mfr #: 355-1/16HGC

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310357 Mfr #: 355-1/16HGC
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 50A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 350%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews