Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A

E. JAMES| Zoro #: G1317181| Mfr #: 365-1/16HGC

$18.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317181 Mfr #: 365-1/16HGC
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 70A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 70A, Elongation 200%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews