Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 70A

E. JAMES| Zoro #: G1829947| Mfr #: 6855C21/16N7D

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829947 Mfr #: 6855C21/16N7D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 70A
Standards: MIL-R-6855 Class 2 Grade 70Width: 12"
Application: General PurposeTensile Strength (PSI): 1800
Thickness: 1/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 250%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 70A, Elongation 250%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 2 Grade 70

Reviews