Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A

  • Zoro #: G0511366
  • Mfr #: 3065DSCF1116N3M

$96.08

  • Rubber Width: 36"
  • Tensile Strength (PSI): 1500
  • Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #3065DSCF1116N3M Specifications

  • Zoro #: G0511366
  • Mfr #: 3065DSCF1116N3M
Rubber Width: 36" Tensile Strength (PSI): 1500
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Length: 36"
Material: neoprene Finish: Smooth
Min. Temp. (F): -60 Width: 36"
Application: General Purpose Rubber Thickness: 1/16"
Standards: MIL-R-3065D SC 310 F1 Durometer: 30A
Color: Black Rubber Color: Black
Rubber Length: 3 ft. Grade: Military Specification Grade
Type: Military Specification Elongation: 500%
Max. Temp. (F): 220 Item: Rubber Sheet
Backing Type: Plain Rubber Material: Neoprene
Thickness: 1/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 3 ft., Plain Backing Type, Durometer 30A, Elongation 500 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -60, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-3065D SC 310 F1, Rubber Sheet

Technical Guides

Reviews of E. James #3065DSCF1116N3M