Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A

E. JAMES| Zoro #: G0350113| Mfr #: 3065DSCF2116N5M

$70.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350113 Mfr #: 3065DSCF2116N5M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 50A
Standards: MIL-R-3065D SC 515 F2Width: 36"
Application: General PurposeTensile Strength (PSI): 1700
Thickness: 1/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1700 PSI, Standards MIL-R-3065D SC 515 F2

Reviews