1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A

E. JAMES| Zoro #: G1841761| Mfr #: 6855C21/16N6M

$62.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841761 Mfr #: 6855C21/16N6M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 60A
Standards: MIL-R-6855 Class 2 Grade 60Width: 36"
Application: General PurposeTensile Strength (PSI): 1900
Thickness: 1/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 400%, Tensile Strength 1900 PSI, Standards MIL-R-6855 CLASS 2 GRADE 60

Reviews