STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/2" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A

E. JAMES| Zoro #: G1355532| Mfr #: 1030-1/2HGA

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355532 Mfr #: 1030-1/2HGA
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 12"Durometer: 30A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1200
Thickness: 1/2"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 450%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Reviews