1/2" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A

E. JAMES| Zoro #: G0341835| Mfr #: 380-1/2A

$39.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: FDA Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341835 Mfr #: 380-1/2A
Type: FDA GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 12"Durometer: 50A
Standards: FDA ApprovedWidth: 12"
Application: Food GradeTensile Strength (PSI): 1200
Thickness: 1/2"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: WhiteElongation: 500%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Food Grade, FDA Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 12 In, White, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1200 PSI

Reviews