LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A

E. JAMES| Zoro #: G1833684| Mfr #: 6060-1/2A

$20.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833684 Mfr #: 6060-1/2A
Item: Rubber SheetMaterial: neoprene
Durometer: 60AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 1000
Elongation: 250%Length: 12"
Thickness: 1/2"Standards: ASTM D2000 BC
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 60A, Elongation 250%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews