1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A

E. JAMES| Zoro #: G1079407| Mfr #: 1030-1/2HGB

$49.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 30A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079407 Mfr #: 1030-1/2HGB
Item: Rubber SheetMaterial: neoprene
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1200
Elongation: 450%Length: 24"
Thickness: 1/2"Standards: ASTM D2000 BC
Width: 12"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Reviews