1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A

E. JAMES| Zoro #: G0335851| Mfr #: 6040-1/2B

$46.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 BC
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335851 Mfr #: 6040-1/2B
Type: Commercial GradeStandards: ASTM D2000 BC
Material: neopreneWidth: 12"
Durometer: 40AMax. Temp. (F): 170
Application: General PurposeThickness: 1/2"
Color: BlackLength: 24"
Finish: SmoothTensile Strength (PSI): 1000
Elongation: 350%Min. Temp. (F): -20
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 40A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews