1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 50A

E. JAMES| Zoro #: G1284753| Mfr #: 355-1/2HGB

$58.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284753 Mfr #: 355-1/2HGB
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 24"Durometer: 50A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/2"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 350%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews