Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

E. JAMES| Zoro #: G1974174| Mfr #: 1149T1C11/32N5D

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974174 Mfr #: 1149T1C11/32N5D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 200
Length: 36"Durometer: 50A
Standards: MIL-G-1149 Type 1 Class 1 Grade 50Width: 12"
Application: General PurposeTensile Strength (PSI): 1300
Thickness: 1/32"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 200 F, Durometer 50A, Elongation 400%, Tensile Strength 1300 PSI, Standards MIL-G-1149 Type 1 Class 5 Grade 50

Reviews