LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 70A

E. JAMES| Zoro #: G2336101| Mfr #: 3065DSCF2132N7D

$16.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336101 Mfr #: 3065DSCF2132N7D
Item: Rubber SheetMaterial: neoprene
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1800
Elongation: 270%Length: 36"
Thickness: 1/32"Standards: MIL-R-3065D SC 715 F2
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Reviews