Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A

E. JAMES| Zoro #: G1754882| Mfr #: 1149T1C11/32N5M

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-G-1149 Type 1 Class 1 Grade 50
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754882 Mfr #: 1149T1C11/32N5M
Type: Military SpecificationStandards: MIL-G-1149 Type 1 Class 1 Grade 50
Material: neopreneWidth: 36"
Durometer: 50AMax. Temp. (F): 200
Application: General PurposeThickness: 1/32"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1300
Elongation: 400%Min. Temp. (F): -30
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 Deg. F, Max. Temp. 200 F, Durometer 50A, Elongation 400%, Tensile Strength 1300 PSI, Standards MIL-G-1149 Type 1 Class 1 Grade 50

Reviews