Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A
  • Zoro #: G0284207
  • Mfr #: 6040-1/4A
$12.14
  • Rubber Length: 1 ft.
  • Width: 12"
  • Item: Rubber Sheet
See full product details
Orders over $50 ship free.

E. James #6040-1/4A Specifications

  • Zoro #: G0284207
  • Mfr #: 6040-1/4A
Rubber Length: 1 ft. Width: 12"
Item: Rubber Sheet Rubber Material: Neoprene
Backing Type: Plain Thickness: 1/4"
Application: General Purpose Grade: Commercial Grade
Durometer: 40A Type: Commercial Grade
Rubber Width: 12" Length: 12"
Standards: ASTM D2000 BC Color: Black
Min. Temp. (F): -20 Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Elongation: 350% Rubber Thickness: 1/4"
Max. Temp. (F): 170 Finish: Smooth
Material: neoprene Tensile Strength (PSI): 1000
Rubber Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In addition to neoprene rubber sheets, Zoro also offers neoprene rubber in strips, pads, edging, cords, and more. E. James Rubber Sheet include characteristics like: Width: 12", Length: 12", Thickness: 1/4".

Technical Guides

Reviews of E. James #6040-1/4A