BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 40A

E. JAMES| Zoro #: G0682692| Mfr #: 1040-1/4HGC

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682692 Mfr #: 1040-1/4HGC
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 40A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/4"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 400%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 40A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews