Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A

E. JAMES| Zoro #: G0606146| Mfr #: 6855C21/4N4D

$91.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606146 Mfr #: 6855C21/4N4D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 40A
Standards: MIL-R-6855 Class 2 Grade 40Width: 12"
Application: General PurposeTensile Strength (PSI): 1600
Thickness: 1/4"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 550%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1600 PSI, Standards MIL-R-6855 Class 2 Grade 40

Reviews