Zoro Select
1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-N50-12
Zoro # G1005611
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-11
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-9
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-10
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A BULK-RS-E60-52
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W BULK-RS-E60-94
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A BULK-RS-H50-1001
- ZORO SELECT EPDM Roll, 60A, 60'x36"x0.25", Black BULK-RS-E60FR-60
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A BULK-RS-N30-24
- ZORO SELECT Buna-N Sheet, 50A, 36"x36"x0.125", Black BULK-RS-BHS50-45
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG 39-006-032
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets - 1/4" T x 4" W x 4" L - 3 Pk 20-116
- Zoro Select Rubber Sheets & Strips