Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

  • Zoro #: G0531501
  • Mfr #: 6855C21/4N5D

$111.29

  • Application: General Purpose
  • Elongation: 400%
  • Rubber Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #6855C21/4N5D Specifications

  • Zoro #: G0531501
  • Mfr #: 6855C21/4N5D
Application: General Purpose Elongation: 400%
Rubber Color: Black Max. Temp. (F): 220
Durometer: 50A Grade: Military Specification Grade
Backing Type: Plain Thickness: 1/4"
Rubber Width: 12" Min. Temp. (F): -50
Standards: MIL-R-6855 Class 2 Grade 50 Rubber Thickness: 1/4"
Type: Military Specification Finish: Smooth
Rubber Length: 3 ft. Color: Black
Length: 36" Rubber Material: Neoprene
Tensile Strength (PSI): 1600 Material: neoprene
Item: Rubber Sheet Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Width: 12" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/4 In., Rubber Width 12 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 400 Percent, Tensile Strength (PSI) 1600, Min. Temp. (F) -50, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-6855 Class 2 Grade 50, Rubber Sheet

Technical Guides

Reviews of E. James #6855C21/4N5D