1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 60A

E. JAMES| Zoro #: G0677196| Mfr #: 6855C21/4N6D

$105.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-6855 Class 2 Grade 60
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677196 Mfr #: 6855C21/4N6D
Type: Military SpecificationStandards: MIL-R-6855 Class 2 Grade 60
Material: neopreneWidth: 12"
Durometer: 60AMax. Temp. (F): 220
Application: General PurposeThickness: 1/4"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1900
Elongation: 400%Min. Temp. (F): -50
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 60A, Elongation 400%, Tensile Strength 1900 PSI, Standards MIL-R-6855 Class 2 Grade 60

Reviews