Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 70A

  • Zoro #: G0523302
  • Mfr #: 3065E1/4NEO7D

$100.70

  • Durometer: 70A
  • Rubber Color: Black
  • Material: neoprene
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #3065E1/4NEO7D Specifications

  • Zoro #: G0523302
  • Mfr #: 3065E1/4NEO7D
Durometer: 70A Rubber Color: Black
Material: neoprene Backing Type: Plain
Type: Military Specification Grade: Military Specification Grade
Max. Temp. (F): 220 Length: 36"
Width: 12" Tensile Strength (PSI): 1800
Thickness: 1/4" Rubber Thickness: 1/4"
Min. Temp. (F): -60 Rubber Length: 3 ft.
Finish: Smooth Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Item: Rubber Sheet Rubber Width: 12"
Rubber Material: Neoprene Application: General Purpose
Color: Black Standards: MIL-R-3065E And M2BC710
Elongation: 300% Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/4 In., Rubber Width 12 In., Rubber Length 3 ft., Plain Backing Type, Durometer 70A, Elongation 300 Percent, Tensile Strength (PSI) 1800, Min. Temp. (F) -60, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-3065E And M2BC710, Rubber Sheet

Technical Guides

Reviews of E. James #3065E1/4NEO7D