1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 40A

E. JAMES| Zoro #: G1512043| Mfr #: 3065E1/4NEO4M

$239.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512043 Mfr #: 3065E1/4NEO4M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 40A
Standards: MIL-R-3065E And M2BC410Width: 36"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/4"Material: neoprene
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 500%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065E And M2BC410

Reviews