1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A

E. JAMES| Zoro #: G1106287| Mfr #: 3065E1/4NEO6M

$324.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-3065E And M2BC610
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106287 Mfr #: 3065E1/4NEO6M
Type: Military SpecificationStandards: MIL-R-3065E And M2BC610
Material: neopreneWidth: 36"
Durometer: 60AMax. Temp. (F): 220
Application: General PurposeThickness: 1/4"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1800
Elongation: 350%Min. Temp. (F): -60
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065E And M2BC610

Reviews