BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A

E. JAMES| Zoro #: G1186333| Mfr #: 6855C21/64N4D

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186333 Mfr #: 6855C21/64N4D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 40A
Standards: MIL-R-6855 Class 2 Grade 40Width: 12"
Application: General PurposeTensile Strength (PSI): 1600
Thickness: 1/64"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 550%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1600 PSI, Standards MIL-R-6855 Class 2 Grade 40

Reviews