1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

E. JAMES| Zoro #: G2237216| Mfr #: 1149T1C11/64N5D

$13.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237216 Mfr #: 1149T1C11/64N5D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 200
Length: 36"Durometer: 50A
Standards: MIL-G-1149 Type 1 Class 1 Grade 50Width: 12"
Application: General PurposeTensile Strength (PSI): 1300
Thickness: 1/64"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 200 F, Durometer 50A, Elongation 400%, Tensile Strength 1300 PSI, Standards MIL-G-1149 Type 1 Class 5 Grade 50

Reviews