Rubber, Neoprene, 1/64"Thick, 36"x12", 70A

E. JAMES| Zoro #: G1130893| Mfr #: 6855C21/64N7D

$12.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 70A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1130893 Mfr #: 6855C21/64N7D
Item: Rubber SheetMaterial: neoprene
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1800
Elongation: 250%Length: 36"
Thickness: 1/64"Standards: MIL-R-6855 Class 2 Grade 70
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 70A, Elongation 250%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 2 Grade 70

Product Reviews