1/64" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A

E. JAMES| Zoro #: G0553822| Mfr #: 3065E1/64NEO7M

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553822 Mfr #: 3065E1/64NEO7M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 70A
Standards: MIL-R-3065E And M2BC710Width: 36"
Application: General PurposeTensile Strength (PSI): 1800
Thickness: 1/64"Material: neoprene
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 300%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 70A, Elongation 300%, Tensile Strength 1800 PSI, Standards MIL-R-3065E And M2BC710

Reviews