Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/64" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A

  • Zoro #: G0535656
  • Mfr #: 3065DSCF1164N8M

$39.43

  • Standards: MIL-R-3065D SC 815 F1
  • Color: Black
  • Thickness: 1/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #3065DSCF1164N8M Specifications

  • Zoro #: G0535656
  • Mfr #: 3065DSCF1164N8M
Standards: MIL-R-3065D SC 815 F1 Color: Black
Thickness: 1/64" Max. Temp. (F): 220
Elongation: 200% Width: 36"
Grade: Military Specification Grade Length: 36"
Tensile Strength (PSI): 1500 Backing Type: Plain
Application: General Purpose Rubber Length: 3 ft.
Min. Temp. (F): -60 Durometer: 80A
Item: Rubber Sheet Rubber Thickness: 1/64"
Material: neoprene Rubber Color: Black
Rubber Material: Neoprene Finish: Smooth
Rubber Width: 36" Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Type: Military Specification Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/64 In., Rubber Width 36 In., Rubber Length 3 ft., Plain Backing Type, Durometer 80A, Elongation 200 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -60, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-3065D SC 815 F1, Rubber Sheet

Technical Guides

Reviews of E. James #3065DSCF1164N8M