Rubber, Neoprene, 1/8"Thick, 12"x12", 30A

E. JAMES| Zoro #: G0979151| Mfr #: 1030-1/8HGA

$11.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 30A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0979151 Mfr #: 1030-1/8HGA
Item: Rubber SheetMaterial: neoprene
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1200
Elongation: 450%Length: 12"
Thickness: 1/8"Standards: ASTM D2000 BC
Width: 12"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/8 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Product Reviews