WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Neoprene, 1/8"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1390812| Mfr #: 380-1/8C

$46.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 50A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1390812 Mfr #: 380-1/8C
Item: Rubber SheetMaterial: neoprene
Durometer: 50AApplication: Food Grade
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1200
Elongation: 500%Length: 36"
Thickness: 1/8"Standards: FDA Approved
Width: 12"Finish: Smooth
Type: FDA GradeColor: White
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Food Grade, FDA Grade, Neoprene Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, White, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1200 PSI

Product Reviews