Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A

  • Zoro #: G0528482
  • Mfr #: 6050-1/8C

$17.94

  • Grade: Commercial Grade
  • Elongation: 350%
  • Min. Temp. (F): -20
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #6050-1/8C Specifications

  • Zoro #: G0528482
  • Mfr #: 6050-1/8C
Grade: Commercial Grade Elongation: 350%
Min. Temp. (F): -20 Durometer: 50A
Finish: Smooth Rubber Width: 12"
Material: neoprene Thickness: 1/8"
Tensile Strength (PSI): 1000 Type: Commercial Grade
Rubber Color: Black Rubber Length: 3 ft.
Item: Rubber Sheet Max. Temp. (F): 170
Color: Black Backing Type: Plain
Length: 36" Standards: ASTM D2000 BC
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Thickness: 1/8"
Application: General Purpose Width: 12"
Rubber Material: Neoprene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/8 In., Rubber Width 12 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Technical Guides

Reviews of E. James #6050-1/8C