1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

E. JAMES| Zoro #: G1706774| Mfr #: 6855C21/8N5D

$48.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706774 Mfr #: 6855C21/8N5D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 50A
Standards: MIL-R-6855 Class 2 Grade 50Width: 12"
Application: General PurposeTensile Strength (PSI): 1600
Thickness: 1/8"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards MIL-R-6855 Class 2 Grade 50

Reviews