THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 60A

E. JAMES| Zoro #: G0399691| Mfr #: 3065E1/8NEO6D

$47.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399691 Mfr #: 3065E1/8NEO6D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 60A
Standards: MIL-R-3065E And M2BC610Width: 12"
Application: General PurposeTensile Strength (PSI): 1800
Thickness: 1/8"Material: neoprene
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 350%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065E And M2BC610

Reviews