WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Neoprene, 1/8"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1974427| Mfr #: 1149T1C11/8N5M

$159.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 50A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1974427 Mfr #: 1149T1C11/8N5M
Item: Rubber SheetMaterial: neoprene
Durometer: 50AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 200Tensile Strength (PSI): 1300
Elongation: 400%Length: 36"
Thickness: 1/8"Standards: MIL-G-1149 Type 1 Class 1 Grade 50
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 Deg. F, Max. Temp. 200 F, Durometer 50A, Elongation 400%, Tensile Strength 1300 PSI, Standards MIL-G-1149 Type 1 Class 1 Grade 50

Product Reviews