1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A

E. JAMES| Zoro #: G2440067| Mfr #: 3065DSCF21/8N7M

$156.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-3065D SC 715 F2
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440067 Mfr #: 3065DSCF21/8N7M
Type: Military SpecificationStandards: MIL-R-3065D SC 715 F2
Material: neopreneWidth: 36"
Durometer: 70AMax. Temp. (F): 220
Application: General PurposeThickness: 1/8"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1800
Elongation: 270%Min. Temp. (F): -60
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Reviews