LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A

E. JAMES| Zoro #: G1162585| Mfr #: 3065E1/8N7M

$128.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 80A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162585 Mfr #: 3065E1/8N7M
Item: Rubber SheetMaterial: neoprene
Durometer: 80AApplication: General Purpose
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 2000
Elongation: 300%Length: 36"
Thickness: 1/8"Standards: MIL-R-3065E And M2BC810
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 300%, Tensile Strength 2000 PSI, Standards MIL-R-3065E And M2BC810

Reviews