STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A

E. JAMES| Zoro #: G0865085| Mfr #: 6855C21/8N8M

$199.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865085 Mfr #: 6855C21/8N8M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 80A
Standards: MIL-R-6855 Class 2 Grade 80Width: 36"
Application: General PurposeTensile Strength (PSI): 1800
Thickness: 1/8"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 160%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 160%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 2 Grade 80

Reviews