Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A

E. JAMES| Zoro #: G1429802| Mfr #: 1030-1HGA

$42.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429802 Mfr #: 1030-1HGA
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 12"Durometer: 30A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1200
Thickness: 1"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 450%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Reviews