1" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A

E. JAMES| Zoro #: G1032543| Mfr #: 6060-1B

$98.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032543 Mfr #: 6060-1B
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 170
Length: 24"Durometer: 60A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1000
Thickness: 1"Material: neoprene
Finish: SmoothMin. Temp. (F): -20
Color: BlackElongation: 250%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 60A, Elongation 250%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Reviews