Rubber, Neoprene, 3/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1000711| Mfr #: 1040-3/16HGC

$40.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 40A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1000711 Mfr #: 1040-3/16HGC
Item: Rubber SheetMaterial: neoprene
Durometer: 40AApplication: General Purpose
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 400%Length: 36"
Thickness: 3/16"Standards: ASTM D2000 BC
Width: 12"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 40A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews