Rubber, Neoprene, 3/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1050025| Mfr #: 6855C23/16N4D

$72.28 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 40A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1050025 Mfr #: 6855C23/16N4D
Item: Rubber SheetMaterial: neoprene
Durometer: 40AApplication: General Purpose
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1600
Elongation: 550%Length: 36"
Thickness: 3/16"Standards: MIL-R-6855 Class 2 Grade 40
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1600 PSI, Standards MIL-R-6855 Class 2 Grade 40

Product Reviews