Zoro Select
3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-N50-11
Zoro # G1124934
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-299
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-10
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-12
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A BULK-RS-N30-127
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A BULK-RS-NFR70-12
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x2mm, Red BULK-RS-S50FDA-367
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W BULK-RS-NAT40-212
- ZORO SELECT PU Ball, 3/16 in, Black, Standard, PK5 BULK-RB-P80-1
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W BULK-RS-H40-100
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A BULK-RS-V75-22
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-BHS50-221
- Zoro Select Rubber Sheets & Strips