Zoro Select
3/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-N50MIL-42
Zoro # G0727851
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., Red, 70A BULK-RS-RSBR60-106
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 60A BULK-RS-S60-793
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A BULK-RS-NHS60-248
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A BULK-RS-N30-75
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A BULK-RS-NHS60-250
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A BULK-RS-H70-11
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W BULK-RS-H60-157
- ZORO SELECT Neoprene Ball, 1/4", White, Food Grade, PK10 BULK-RB-N70FDA-2
- ZORO SELECT Neoprene Strip, 60A, 36"x2"x1.5", Black BULK-RS-NUS60-356
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-12
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 10ft Length 20-101
- Zoro Select Rubber Sheets & Strips