STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 60A

E. JAMES| Zoro #: G0596443| Mfr #: 6855C23/16N6D

$68.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596443 Mfr #: 6855C23/16N6D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 60A
Standards: MIL-R-6855 Class 2 Grade 60Width: 12"
Application: General PurposeTensile Strength (PSI): 1900
Thickness: 3/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 60A, Elongation 400%, Tensile Strength 1900 PSI, Standards MIL-R-6855 Class 2 Grade 60

Reviews