WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Neoprene, 3/16"Thick, 36"x12", 70A

E. JAMES| Zoro #: G1318222| Mfr #: 3065E3/16NEO7D

$72.03 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 70A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1318222 Mfr #: 3065E3/16NEO7D
Item: Rubber SheetMaterial: neoprene
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1800
Elongation: 300%Length: 36"
Thickness: 3/16"Standards: MIL-R-3065E And M2BC710
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 300%, Tensile Strength 1800 PSI, Standards MIL-R-3065E And M2BC710

Product Reviews